Zoro Homepage

In-Room Hotel Safe

  • Mfr # HSF10B

  • Zoro # G616281838


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Capacity
1.03 cu. Ft.
Outside Depth
14.5 in
Outside Width
16.5 in
Outside Height
7.88 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSF10B
Zoro #
G616281838
UPC #
761101104171
Country of Origin
China

Dimensions

Outside Depth
14.5 in
Outside Width
16.5 in
Outside Height
7.88 in

Details

Capacity
1.03 cu. Ft.
Color
Black
Item
Accessory

Description

Summit manufactures a wide selection of appliances to ensure the perfect hospitality experience for hotel guests. Model HSF10B is a battery-powered in-room safe. It features an intuitive digital keypad with clear instructions for programming the 4-digit guest code printed on the door in English, Spanish, French, and Chinese. A 6-digit master override code is also provided for management. Each safe ships with one master key as a backup for lost codes or battery outages. To help prevent unauthorized access, the safe will automatically lock down for 15 minutes if the wrong code is entered three times. HSF10B runs on four AA batteries included. The LED screen features a low battery warning alert. Inside, the HSF10B is sized at 7-5/8in H x 16-1/4in W x 14-3/8in D, ideal for fitting a variety of valuables, including 16in laptops. The 1.03 cu.ft. interior includes a removable carpet to help cushion materials. The HSF10B comes in a textured glossy black exterior finish that suits any setting. The powder-coated steel construction holds up to everyday guest use. The door is recessed in order to prevent the ability to pry it open. We also offer a CEU Computerized Emergency Unit for additional purchase to document door openings and closings for hotel records. In addition to our secure hotel safes, Summit's hospitality lineup includes in-room minibars, electric cooktops, full appliance kitchen suites, and choices for common areas and breakfast bars. Browse Summit's full selection or contact our product specialists for more information.


  • 1.03 cu.ft. safe with digital keypad lock for secure guest storage of valuables
  • Guests set their own 4-digit code to lock and open
  • 6-digit code set by management to unlock safe in the event of a forgotten or lost user-set code
  • Textured glossy black exterior for a clean look in any room
  • If the wrong code is entered 3 times, an alarm rings and the safe will be locked for 15 minutes to prevent unauthorized access
  • Instructions are located on the exterior in English, French, Spanish, and Chinese to ensure guest convenience
  • Interior is 7-5/8" H x 16-1/4" W x 14-3/8" D to hold a variety of items, including 16 in. laptops
  • Removable pad included to ensure laptops and other valuables are stored safely
  • Visual indicator on the controls with a low battery warning
  • Textured glossy black exterior for a clean look in any room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.