Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Summit Summit APSS48 High Shelf Accessory for 48 in. All-in-One Kitchen - Stainless Steel APSS48

Summit APSS48 High Shelf Accessory for 48 in. All-in-One Kitchen - Stainless Steel (Discontinued)

  • Mfr # APSS48
  • Zoro # G404064681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APSS48
Zoro #
G404064681
UPC #
761101021546
Country of Origin
China

Description

The APSS48 Appliance Station is a stainless steel shelving system designed for installation with the C48, C48EL, and C48ELGLASS kitchenette. This heavy duty metal shelf allows you to add extra working and storage space above the unit. An 18 depth can house a microwave, coffee maker, or any other small appliance and a convenient 18 inch clearance provides plenty of room for cooking and preparation.

Specifications
  • Finish: Stainless Steel
  • Height of Cabinet: 18 in.
  • Size: 48 in.
  • Dimension: 18" H x 48" W x 18" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.