This item is Discontinued.

Summit Summit TrimKitCMV30 Trim Kit for CMV24 Speed Oven to Fit 30 in. Wide Cabinet Openings TrimKitCMV30

Summit TrimKitCMV30 Trim Kit for CMV24 Speed Oven to Fit 30 in. Wide Cabinet Openings (Discontinued)

  • Mfr # TrimKitCMV30
  • Zoro # G104088444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TrimKitCMV30
Zoro #
G104088444
UPC #
761101055619
Country of Origin
China

Description

TrimKitCMV30 lets you install Summit's CMV24 speed oven in a 30" wide cabinet opening. This trim kit is constructed from stainless steel and made in the USA.

Features
  • Install on the CMV24 speed oven to fit wider 30" cutouts
  • Complete stainless steel construction
Specifications
  • Dimension: 18.88" H x 29.75" W x 1.0" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.