
Washer/Heat Pump Dryer Combination
Mfr # LSWD24
Zoro # G916281590
product price: $2,897.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
White
Width
23.75 in
Height
66 in
Depth
24.75 in
Standards
UL -ULC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSWD24
Zoro #
G916281590
UPC #
761101088150
Country of Origin
Unknown
Dimensions
Width
23.75 in
Height
66 in
Depth
24.75 in
Details
Item
WasherDryer
Color
White
Standards
UL -ULC
Capacity
7.1 cu. ft.
Door Material
Glass
Application
WasherDryer
Finish
White
Material
Glass
Description
Summit's selection of slim-fitting laundry options brings efficiency and convenience to apartments, tiny houses, and other homes with limited floor space. The LSWD24 is a laundry station set that includes the 2.7 cu.ft.
- Combines LW2427 washer & LD2444 heat pump dryer for a complete laundry station with a stacking kit
- Use less water and energy than national standards require to ensure more efficiency and lower utility bills
- Easy to install stacking kit includes a full-extension glide-out base that can hold up to 35 lbs. of clothes
- Allows users to easily cycle through the 15 wash and dry programs
- Requires professional installation to a 3 or 4-wire connection
- Washer has 2.7 cu.ft drum (wash up to 26.4 lbs. of fabric), while the dryer has a 4.4 cu.ft. drum (dry up to 19 lbs. of fabric)
- Easy to load, with a glass door for a clear view inside
- Durable interiors holds up load after load
- Digital touchscreen controls ensure easy operation of speciality programs
- Allows users to easily cycle through the 15 wash and dry programs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.