
Washer/Heat Pump Dryer Combination
Mfr # SLS24W4P
Zoro # G616281548
product price: $2,442.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
White
Width
24 in
Height
66 in
Depth
26.5 in
Standards
UL -ULC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLS24W4P
Zoro #
G616281548
UPC #
761101079035
Country of Origin
Slovenia
Dimensions
Width
24 in
Height
66 in
Depth
26.5 in
Details
Item
WasherDryer
Color
White
Standards
UL -ULC
Capacity
6.18 cu. ft.
Door Material
Glass
Application
WasherDryer
Material
Glass
Finish
White
Description
Summit laundry stations provide complete laundry performance designed for true convenience, energy savings, and pristine laundry care results. The SLS24W4P combines the 2.3 cu.ft.
- Combines SLW241W wash & SLD242W heat pump dryer for a complete laundry station capable of side-by-side or stacked configuration
- Both models are fully featured with an advanced design for proper laundry care
- Use less water and energy than national standards require to ensure more efficiency and lower utility bills
- Digital touchscreen controls ensure easy operation of speciality programs
- Included cord allows users to operate both the washer and dryer using a single plug for added convenience
- Four rubber suction cup leg covers make it easy to safely stack this dryer on top of matching SLW241W washing machine. NOTE: feet are packaged inside the same bag as your dryer's user manual
- Washer has 2.3 cu.ft drum (wash up to 19.8 lbs. of fabric), while the dryer has a 3.88 cu.ft. drum (dry up to 17.6 lbs. of fabric)
- Easy to load, with a glass door for a clear view inside
- Durable interiors holds up load after load
- Digital touchscreen controls ensure easy operation of speciality programs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.