Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb.

  • Mfr # 783703

  • Zoro # G0698560


product price: $6,937.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
25 ft. 5-1/8"
Overall Length
73 in
Overall Width
31 1/4 in
Load Capacity
650 lb
Lift Mechanism
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783703
Zoro #
G0698560
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 ft. 5-1/8"
Overall Length
73 in
Overall Width
31 1/4 in
Minimum Lifting Height
6 in
Maximum Lifting Height
305 5/8 in
Overall Height with Forks Raised
305 1/8 in
Fork Length
28 in
Stowed Height
76 in
Base Outside Width
31 1/4 in
Overall Height with Forks Lowered
281 3/8 in
Caster Wheel Dia.
5 in
Fork Width
21 1/2 in
Stowed Length
34 in
Width Across Forks
21 1/2 in

Details

Load Capacity
650 lb
Item
Lift
Lift Mechanism
Cable
Fork Type
Invertible
Base Type
Adjustable
Weight
460 lb
Caster Wheel/Tread Material
Urethane
Base Material
Steel
Lift Control
Hand Winch
Features
Integrated Lifting Eye, Plunger Pins Eliminate Extra Tools and Loose Parts, Pulley Guard Provides 360 Degrees of Cable Protection, Rolls Upright through Doorways
Includes Outriggers
With Outriggers

Description

Lift, Load Capacity 650 lb, Maximum Lifting Height 305 5/8 in, Minimum Lifting Height 6 in, Lift Control Hand Winch, Lift Mechanism Cable, Fork Length 28 in, Fork Width 21 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 21 1/2 in, Overall Height with Forks Lowered 281 3/8 in, Overall Height with Forks Raised 305 1/8 in, Base Outside Width 31 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.