400 lb. Cap Contractor Lift, Load Cap. 450 lb.
Mfr # 784750
Zoro # G0698527
product price: $3,199.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Overall Height
12 ft. 11-3/4"
Overall Length
23 in
Overall Width
26 3/8 in
Load Capacity
400 lb
Lift Mechanism
Chain/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
784750
Zoro #
G0698527
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 ft. 11-3/4"
Overall Length
23 in
Overall Width
26 3/8 in
Fork Length
23 1/4 in
Fork Width
1 1/2 in
Stowed Length
23 in
Stowed Height
62 3/4 in
Width Across Forks
19.1 in
Overall Height with Forks Raised
12 ft
Maximum Lifting Height
12 ft
Width Between Forks
16 1/10 in
Base Outside Width
26 3/8 in
Overall Height with Forks Lowered
62 3/4 in
Details
Load Capacity
400 lb
Item
Material Lift
Lift Mechanism
Chain/Cable
Weight
195 lb
Lift Control
Hand Lever
Caster Brake Type
Side Pedal Brake
Base Material
Steel
Fork Type
Invertible
Base Type
Adjustable
Includes Outriggers
Without Outriggers
Description
Material Lift, Load Capacity 400 lb, Maximum Lifting Height 12 ft, Minimum Lifting Height Not Applicable, Lift Control Hand Lever, Lift Mechanism Chain/Cable, Fork Length 23 1/4 in, Fork Width 1 1/2 in, Fork Type Invertible, Base Material Steel, Base Type Adjustable, Width Across Forks 19.1 in, Width Between Forks 16 1/10 in, Overall Height with Forks Lowered 62 3/4 in, Overall Height with Forks Raised 12 ft, Base Inside Width Not Applicable, Base Outside Width 26 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.