Adjust-A-Fit
Mfr # 780420
Zoro # G4415555
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Base Length (In.)
7 1/2 in
Construction
Steel
Application
Makes Lining Up Fittings A One-Man Operation, Uses Gravity To Align Fittings For Loads Up To 45 Degrees , Carries Up to 1,000 lb (450 kg).
Overall Height (In.)
14 in
Color
Steel Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780420
Zoro #
G4415555
UPC #
-
Country of Origin
United States
Dimensions
Base Length (In.)
7 1/2 in
Overall Height (In.)
14 in
Details
Item
Hoist Alignment Tool
Construction
Steel
Application
Makes Lining Up Fittings A One-Man Operation, Uses Gravity To Align Fittings For Loads Up To 45 Degrees , Carries Up to 1,000 lb (450 kg).
Color
Steel Gray
Description
Hoist Alignment Tool, Color Steel Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.