Shop All Locking Clamps
Sumner
Beam Stand, 36 In, Casters
Mfr # 781486
Zoro # G6007775
product price: $772.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Material Steel
- Features Beam Forks Reverse, Fits Pipe Up to 36 in, Forks Adjustable from Either Side with Detachable Handle, Sturdy 5 Leg Construction, Casters Lock
- Includes Beam Jax Unit (Part # 781485), Caster Kit (Part # 781465)
- Locking Clamp Product Grouping Beam Jax Kit (Beam Jax & Casters)
- Overall Height 37.3 in
Product Information
- Brand Sumner
- MFR # 781486
- Zoro # G6007775
- UPC # 661165814866
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Height | 37.3 in |
Maximum Height | 27 4/5 in |
Maximum Pipe Size | 36 in |
Details
Description
The SUMNER 781486 Beam Stand is the ideal tool for clamping long pieces of material. It can handle up to 2,500 lb. of weight and has a 36 in. pipe capacity. The beam stand features two casters for easy mobility around your work area. This steel beam stand measures 37.3 in. in height. The load capacity on this beam stand is 2,500 lb., while its pipe capacity is 36 in.. The leg type on this steel beam stand is rigid, so it won't wobble or tip over during use even when under pressure or with uneven surfaces underneath it.. If you need a sturdy beam stand that can hold large objects securely, then the SUMNER 781486 Beam Stand will serve you well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- DRILL AMERICA #12-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1228)
- STANLEY Saw, Short Cut, 15 In (20-045)
- SUMNER Internal Fit-Up Clamp, 2-4 In. (784100)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- SUMNER Stainless Steel Vee Head Sleeve (780502)
- SUMNER Pipe Clamp, Ultra Clamp, 2 To 6 In (781150)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- Sumner Locking Clamps