Cricket Flat Free Tires, 1000 lb Load Capacity, 28" L, 28" W, 21" H

  • Mfr # 782685

  • Zoro # G0699988


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21"
Overall Length
28"
Overall Width
28"
Color
Yellow
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782685
Zoro #
G0699988
UPC #
661165826852
Country of Origin
India

Dimensions

Overall Height
21"
Overall Length
28"
Overall Width
28"

Details

Color
Yellow
Load Capacity
1000 lb
Item
Cricket Flat Free Tires

Description

Cricket,Flat Free Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.