Zoro Homepage

Flange Spreader, 4 In, 150-1500 Lbs

  • Mfr # 784002

  • Zoro # G4670364


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Includes
Flange spreader
Spread
4 in
Material
Steel
Hole Size
3/4 in
Flange Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784002
Zoro #
G4670364
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
3/4 in
Flange Thickness
4 in
Overall Height
3 in
Overall Width
8 in
Overall Length
15 in
Drive Size
1 3/8 in Wrench; 1/2 in Bar
Tool Width
8 in
Tool Height
3 in
Tool Length
15 in
Pin Diameter
3/4 in

Details

Item
Flange Spreader
Includes
Flange spreader
Spread
4 in
Material
Steel
Features
Hardened Wedge for Safe Splitting, Large Feed Screw
Minimum Flange Capacity
150 lb
Product Type
Flange Spreader
Maximum Flange Capacity
1,500 lb

Description

Flange Spreader, Product Type Flange Spreader, Minimum Flange Capacity 150 lb, Maximum Flange Capacity 1,500 lb, Flange Thickness 4 in, Spread 4 in, Pin Diameter 3/4 in, Drive Size 1 3/8 in Wrench; 1/2 in Bar, Features Hardened Wedge for Safe Splitting, Large Feed Screw, Material Steel, Tool Height 3 in, Tool Length 15 in, Tool Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.