Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HI ADJUST-A-ROLL W/ SS WHEEL HEAD

  • Mfr # 4300SSWH

  • Zoro # G8638734


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
31 in
Pipe Capacity
1/2 to 36 in
Load Capacity
2,000 lb
Leg Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4300SSWH
Zoro #
G8638734
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Roller Length
4 in
Maximum Pipe Size
36 in
Minimum Pipe Size
1/2 in
Maximum Height
32 in
Minimum Height
31 in

Details

Material
Steel
Pipe Capacity
1/2 to 36 in
Load Capacity
2,000 lb
Leg Type
Rigid
Max. Leg Spread
32 in
Includes
Stainless Steel Wheels
Item
Roller Head Pipe Stand
Features
Brake to Lock Loads for Layout or Fit-Up, Bronze Bearing to Eliminate Arcing, Fast Adjustment for Easy Pipe Positioning, Handle Large Enough to Work with Gloved Hand, Roller Adjustment From Either Side, Wheels Trued for True Pipe Rotation
Roller Material
Stainless Steel
Maximum Load Capacity
2,000 lb
Leg Style
Rigid
Includes Legs
Yes
Maximum Leg Spread
32 in
Number of Rollers
2
Tool Weight
35 lb
Compatible Pipe Material
Metal
Head Type
Straight Roller Head

Description

Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Roller Length 4 in, Maximum Load Capacity 2,000 lb, Includes Legs Yes, Minimum Height 31 in, Maximum Height 32 in, Maximum Leg Spread 32 in, Leg Style Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.