Hi Boy Jack w/Vee Head
Mfr # 3610
Zoro # G5292314
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
39 to 72 in
Pipe Capacity
24 in
Load Capacity
1,000 lb
Leg Type
Folding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3610
Zoro #
G5292314
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
39 to 72 in
Maximum Pipe Size
24 in
Minimum Height
39 in
Maximum Height
72 in
Details
Material
Steel
Pipe Capacity
24 in
Load Capacity
1,000 lb
Leg Type
Folding
Max. Leg Spread
38 in
Item
V-Head Pipe Stand
Features
V-Head
Maximum Leg Spread
38 in
Maximum Load Capacity
1,000 lb
Includes Legs
Yes
Tool Weight
45 lb
Head Type
V Head
Leg Style
Folding
Compatible Pipe Material
Metal
Number of Rollers
0
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Maximum Pipe Size 24 in, Number of Rollers 0, Maximum Load Capacity 1,000 lb, Includes Legs Yes, Minimum Height 39 in, Maximum Height 72 in, Maximum Leg Spread 38 in, Leg Style Folding, Features V-Head, Tool Weight 45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.