Zoro Homepage

Jack Stand

  • Mfr # 4600SSWH

  • Zoro # G506427797


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Features
Bronze Bearing Design Reduces Arcing, Quick Change Head and Fine Adjustment Screw for Precise Pipe Rotation, Small Footprint of 11 in Wide by 22 in Long, Smooth Roller Adjustment Accessible from Either Side
Includes Legs
Yes
Maximum Load Capacity
3,500 lb
Number of Rollers
2
Maximum Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600SSWH
Zoro #
G506427797
UPC #
-
Country of Origin
United States

Dimensions

Maximum Height
28 in
Maximum Pipe Size
36 in
Minimum Height
12 in
Minimum Pipe Size
1/2 in

Details

Item
Jack Stand
Features
Bronze Bearing Design Reduces Arcing, Quick Change Head and Fine Adjustment Screw for Precise Pipe Rotation, Small Footprint of 11 in Wide by 22 in Long, Smooth Roller Adjustment Accessible from Either Side
Includes Legs
Yes
Maximum Load Capacity
3,500 lb
Number of Rollers
2
Leg Style
Rigid
Compatible Pipe Material
Metal
Head Type
Straight Roller Head
Maximum Leg Spread
11 in

Description

Jack Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Roller Length Not Applicable, Maximum Load Capacity 3,500 lb, Includes Legs Yes, Minimum Height 12 in, Maximum Height 28 in, Maximum Leg Spread 11 in, Leg Style Rigid

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.