MAX JAX KIT WITH SWH & CASTERS
Mfr # 3510SWH
Zoro # G4793266
product price: $1,161.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
36-1/2 in
Pipe Capacity
36 in
Load Capacity
2,500 lb
Leg Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3510SWH
Zoro #
G4793266
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36-1/2 in
Maximum Height
36 1/2 in
Maximum Pipe Size
36 in
Height Range
36 1/2 in
Minimum Pipe Size
4 in
Pipe Size Range
4 in - 36 in
Roller Length
4 in
Details
Material
Steel
Pipe Capacity
36 in
Load Capacity
2,500 lb
Leg Type
Rigid
Max. Leg Spread
29 5/8 in
Features
Casters Lock, Sturdy 5 Leg Construction
Item
Roller Head Pipe Stand
Includes
Consists of the basic Max Jax (Part # 781460) with Caster Kit (Part # 781465), Roller Head Kit (Part # 781406)
Number of Rollers
4
Includes Leg Casters
Yes
Maximum Load Capacity
2,500 lb
Maximum Leg Spread
29 5/8 in
Compatible Pipe Material
Metal
Head Type
Roller V Head
Includes Legs
Yes
Leg Style
Rigid
Tool Weight
144 lb
Description
Roller Head Pipe Stand, Head Type Roller V Head, Compatible Pipe Material Metal, Minimum Pipe Size 4 in, Maximum Pipe Size 36 in, Number of Rollers 4, Roller Length 4 in, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Maximum Height 36 1/2 in, Maximum Leg Spread 29 5/8 in, Leg Style Rigid, Includes Leg Casters Yes, Features Casters Lock, Sturdy 5 Leg Construction, Includes Consists of the basic Max Jax (Part # 781460) with Caster Kit (Part # 781465), Roller Head Kit (Part # 781406)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.