This item is Discontinued.

Sumner Pipe Cart, 58.5 in. Lx68.8 in. Hx33 in. W 785651

Pipe Cart, 58.5 in. Lx68.8 in. Hx33 in. W (Discontinued)

  • Mfr # 785651
  • Zoro # G1839595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785651
Zoro #
G1839595
UPC #
661165856514
Country of Origin
Unknown

Dimensions

Overall Height
68-7/8"
Overall Length
58-1/2"
Overall Width
33"
Wheel Diameter
6"
Deck Height
19-1/2"
Deck Length
58-1/2"
Caster Width
2"
Deck Width
33"
Caster Dia.
6"
Wheel Width
2"

Details

Material
Steel
Color
Green
Load Capacity
1000 lb.
Item
Hanger Cart
Wheel Type
Solid
Wheel Material
Polypropylene
Number of Levels
2
Finish
Gloss Paint
Gauge
11
Number of Uprights
4
Caster Type
(2) Rigid, (2) Swivel
Load Capacity per Level
250 lb.

Description

Hanger Cart, Load Capacity 1000 lb, Deck Length 58 1/2 in, Deck Width 33 in, Deck Height 19 1/2 in, Number of Levels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.