This item is Discontinued.

Sumner Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp 781510

Pipe Clamp, 1 to 2-1/2 In., Ultra Clamp (Discontinued)

  • Mfr # 781510
  • Zoro # G6468804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781510
Zoro #
G6468804
UPC #
661165815108
Country of Origin
United States

Dimensions

Compatible Pipe Diameter (Maximum)
2 1/2 in
Compatible Pipe Diameter (Minimum)
1 in

Details

Item
Pipe Clamp
Features
Alignment Screws, Push Button Design, Rapid Adjustment Action, Rugged Frame, Stainless Steel Contacts
Function
1 to 2-1/2 in Clamp for Pipe Set-Up Work
Characteristics
Push Button Design, Rapid Adjustment Action, Rugged Frame, Stainless Steel Contacts and Alignment Screws
Application
Pipe Welding Alignment Tool
Type
Ultra Clamp
Tool Type
Pipe Clamp
Tool Functions
1 to 2-1/2 in Clamp for Pipe Set-Up Work

Description

Pipe Clamp, Compatible Pipe Diameter (Maximum) 2 1/2 in, Compatible Pipe Diameter (Minimum) 1 in, Features Alignment Screws, Push Button Design, Rapid Adjustment Action, Rugged Frame, Stainless Steel Contacts, Tool Functions 1 to 2-1/2 in Clamp for Pipe Set-Up Work, Tool Type Pipe Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.