Zoro Homepage

Pipe Stand, V Head, 2500 lb. Cap.

  • Mfr # 4200

  • Zoro # G6146183


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
21 in to 36 in
Pipe Capacity
1/8 to 24 in
Load Capacity
2,500 lb
Leg Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200
Zoro #
G6146183
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 in to 36 in
Maximum Height
36 in
Maximum Pipe Size
24 in
Minimum Height
21 in
Minimum Pipe Size
1/8 in

Details

Material
Steel
Pipe Capacity
1/8 to 24 in
Load Capacity
2,500 lb
Leg Type
Rigid
Features
2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support
Item
V-Head Pipe Stand
Includes
Vee Head
Standards
CE
Maximum Load Capacity
2,500 lb
Leg Style
Rigid
Compatible Pipe Material
Metal
Maximum Leg Spread
16 in
Includes Legs
Yes
Head Type
V Head
Tool Weight
16 lb
Number of Rollers
0

Description

V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 24 in, Number of Rollers 0, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 21 in, Maximum Height 36 in, Maximum Leg Spread 16 in, Leg Style Rigid, Features 2.5 cm Square Tube Base Construction, Built for Heavy Use & Abuse, Strut Tension Plate for Superior Lateral Support, Includes Vee Head, Standards CE, Tool Weight 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.