PRO ADJUST-A-ROLL WITH CRH
Mfr # 4375CRH
Zoro # G5292341
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
29 in to 43 in
Pipe Capacity
1/2 to 36 in
Load Capacity
2,000 lb
Leg Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4375CRH
Zoro #
G5292341
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29 in to 43 in
Maximum Height
43 in
Minimum Height
29 in
Minimum Pipe Size
1/2 in
Maximum Pipe Size
36 in
Details
Material
Steel
Pipe Capacity
1/2 to 36 in
Load Capacity
2,000 lb
Leg Type
Rigid
Max. Leg Spread
32 in
Features
Brake to Lock Loads for Layout or Fit-Up, Bronze Bearing to Eliminate Arcing, Fast Adjustment for Easy Pipe Positioning, Handle Large Enough to Work with Gloved Hand, Roller Adjustment From Either Side, Wheels Trued for True Pipe Rotation
Item
Roller Head Pipe Stand
Includes
Bar Stock Head
Head Type
Conveyor Head
Maximum Load Capacity
2,000 lb
Leg Style
Rigid
Tool Weight
49 lb
Compatible Pipe Material
Metal
Includes Legs
Yes
Maximum Leg Spread
32 in
Number of Rollers
1
Description
Roller Head Pipe Stand, Head Type Conveyor Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 1, Maximum Load Capacity 2,000 lb, Includes Legs Yes, Minimum Height 29 in, Maximum Height 43 in, Maximum Leg Spread 32 in, Leg Style Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.