PRO ADJUST-A-ROLL W/SS BTH
Mfr # 4375BTH
Zoro # G6766627
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
29 in to 43 in
Pipe Capacity
1/2 to 36 in
Load Capacity
1,200 lb
Leg Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4375BTH
Zoro #
G6766627
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29 in to 43 in
Minimum Height
29 in
Roller Length
1 1/2 in
Maximum Height
32 in
Maximum Pipe Size
36 in
Minimum Pipe Size
1/2 in
Details
Material
Steel
Pipe Capacity
1/2 to 36 in
Load Capacity
1,200 lb
Leg Type
Rigid
Max. Leg Spread
32 in
Includes
Ball Transfer Wheels
Item
Roller Head Pipe Stand
Features
Brake to Lock Loads for Layout or Fit-Up, Bronze Bearing to Eliminate Arcing, Fast Adjustment for Easy Pipe Positioning, Handle Large Enough to Work with Gloved Hand, Roller Adjustment From Either Side, Wheels Trued for True Pipe Rotation
Compatible Pipe Material
Metal
Leg Style
Rigid
Includes Legs
Yes
Tool Weight
49 lb
Maximum Leg Spread
32 in
Number of Rollers
2
Maximum Load Capacity
1,200 lb
Head Type
Straight Roller Head
Description
Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Roller Length 1 1/2 in, Maximum Load Capacity 1,200 lb, Includes Legs Yes, Minimum Height 29 in, Maximum Height 32 in, Maximum Leg Spread 32 in, Leg Style Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.