Zoro Homepage

Roller Head Pipe Stand, 1/2 to 36 In.

  • Mfr # 4375SWH

  • Zoro # G5292305


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
29 in to 43 in
Pipe Capacity
1/2 to 36 in
Load Capacity
2,500 lb
Leg Type
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4375SWH
Zoro #
G5292305
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 in to 43 in
Maximum Height
32 in
Maximum Pipe Size
36 in
Minimum Height
29 in
Minimum Pipe Size
1/2 in

Details

Material
Steel
Pipe Capacity
1/2 to 36 in
Load Capacity
2,500 lb
Leg Type
Rigid
Max. Leg Spread
32 in
Includes
Aluminum Wheels
Features
Brake to Lock Loads for Layout or Fit-Up, Bronze Bearing to Eliminate Arcing, Fast Adjustment for Easy Pipe Positioning, Handle Large Enough to Work with Gloved Hand, Roller Adjustment From Either Side, Wheels Trued for True Pipe Rotation
Item
Roller Head Pipe Stand
Maximum Load Capacity
2,500 lb
Roller Material
Aluminum
Tool Weight
47 lb
Head Type
Straight Roller Head
Leg Style
Adjustable
Includes Legs
Yes
Compatible Pipe Material
Metal
Number of Rollers
2
Maximum Leg Spread
32 in

Description

Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 29 in, Maximum Height 32 in, Maximum Leg Spread 32 in, Leg Style Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.