Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROTARY EARTH CLAMP

  • Mfr # REC1

  • Zoro # G5261636


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
Rotary Ground Clamp
Material
Steel
Features
Attached And Detaches In Seconds, Positive Anti-Arc Bearings Take Loads Up To 400 Amps, Rotary Head Turns With Pipe
Overall Height
6 in
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REC1
Zoro #
G5261636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
7 in
Overall Length
3 in

Details

Item
Rotary Ground Clamp
Includes
Rotary Ground Clamp
Material
Steel
Features
Attached And Detaches In Seconds, Positive Anti-Arc Bearings Take Loads Up To 400 Amps, Rotary Head Turns With Pipe
Clamp Body Material
Steel
Maximum Current
400 A
Maximum Jaw Opening
1 in

Description

Rotary Ground Clamp, Maximum Current 400 A, Maximum Jaw Opening 1 in, Clamp Body Material Steel, Maximum Pull Not Applicable, Features Attached And Detaches In Seconds, Positive Anti-Arc Bearings Take Loads Up To 400 Amps, Rotary Head Turns With Pipe, Includes Rotary Ground Clamp, Overall Height 6 in, Overall Length 3 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.