Zoro Homepage

Roust A Bout, Load Cap. 403 lb.

  • Mfr # 780302

  • Zoro # G0698411


product price: $6,898.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
126"
Overall Width
50"
Load Capacity
403 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780302
Zoro #
G0698411
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
126"
Overall Width
50"

Details

Load Capacity
403 lb.
Item
Equipment lifts

Description

Roust A Bout,R180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.