Wire Security Cart with Removable Shelves, 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H

  • Mfr # 785921

  • Zoro # G5422256


product price:  $2,208.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Height
58 in
Overall Length
51 1/2 in
Overall Width
34 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785921
Zoro #
G5422256
UPC #
661165859218
Country of Origin
United States

Dimensions

Overall Height
58 in
Overall Length
51 1/2 in
Overall Width
34 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
30 in
Shelf Width
24 1/2 in
Mesh Size
1 in x 1 in
Caster Mounting Plate Size
7''
Caster Wheel Dia.
6 in
For Maximum Shackle Diameter
4 1/2 in
Caster Mounting Height
8 in
Overall LxWxH
51-1/2 inx34 inx58 in
Shelf LxW
30 inx24-1/2 in

Details

Material
Steel
Color
Black
Load Capacity
1,500 lb
Item
Wire Security Cart with Removable Shelves
Caster Type
(4) Swivel, (2) With Locking Brakes
Includes
(2) Doors, (3) Removable Shelves
Features
High Visibility Storage, Reinforced Frame and Door, Tough Steel Wire Mesh
Handle Included
No
Finish
Enamel
Gauge
14 ga
Caster Material
Polyolefin
Number of Shelves
4
Side Panel Construction
Wire
Caster Mounting Type
Plate
Caster Outside Bolt Hole Spacing
3'' x 3-1/2 in
Shelf Adjustability
Removable
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel Type
Standard
Shelf Construction
Mesh
Locking System
Lock and Key
Caster Inside Bolt Hole Spacing
3'' x 3-1/2 in
Caster Brake Type
Total Lock Brake
Caster Frame Material
Steel
Handle Type
Flat
Assembled/Unassembled
Assembled
Includes Bins
No
Caster Core Material
Nylon
Caster Wheel/Tread Material
Nylon
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Nylon

Description

Wire Security Cart with Removable Shelves, Load Capacity 1,500 lb, Shelf Construction Mesh, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 4, Shelf Adjustability Removable, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Nylon, Caster Brake Type Total Lock Brake, Locking System Lock and Key, Gauge 14 ga, Handle Type Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.