Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-06-WF-CN-3F-3SB-AP

  • Zoro # G916495683


product price: $3,080.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
2
Overall Height
16 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-06-WF-CN-3F-3SB-AP
Zoro #
G916495683
UPC #
850077747229
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
16 in
Overall Width
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Item
Control Panel
Phase
Single
Dosing Schedule
Demand Dose
Alert Messaging
Email, Phone Call, Text
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
For Maximum Horsepower
2 hp
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Vertical Float
Current
0 to 6 A
Alerts Indicated
High Water, Power Outage, Seal Failure
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Includes HOA Switch
HOA Switch Included
Series
Sump Alarm Control Panel Line
Product Type
Control Panel
Location
Indoor/Outdoor
Enclosure Material
Polycarbonate
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
Connectivity
Wi-Fi

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.