Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-10-CW-CY-3F-3SB-AP

  • Zoro # G116495667


product price: $3,257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 in
Manufacturers Warranty Length
5 yr
Phase
Single
Control Box Type
Deluxe CSCR
Number of Pumps Controlled
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-10-CW-CY-3F-3SB-AP
Zoro #
G116495667
UPC #
850077747403
Country of Origin
United States

Dimensions

Overall Height
20 in
Manufacturers Warranty Length
5 yr
Overall Width
16 in
Float Switch Length
20 ft
Overall Depth
8 in

Details

Item
Control Panel
Phase
Single
Control Box Type
Deluxe CSCR
Number of Pumps Controlled
2
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Number of Switches Included
3
Switch Actuation
Vertical Float
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
Product Type
Control Panel
For Maximum Horsepower
2 hp
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes Status Indicator Lights
Status Indicator Lights Included
Dosing Schedule
Demand Dose
Includes HOA Switch
HOA Switch Included
Series
Sump Alarm Control Panel Line
Connectivity
Cellular, Wi-Fi
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Enclosure Material
Polycarbonate
Location
Indoor/Outdoor
Current
6 to 10 A
Alert Messaging
Email, Mobile App, Text
Alert Output
Audio, Visual
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.