Zoro Homepage

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-10-NW-CY-3F-3SB-AP

  • Zoro # G816495714


product price: $3,023.99
/ea
Free Shipping & Returns

Key Features

Control Box Type
Deluxe CSCR
Phase
Single
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-10-NW-CY-3F-3SB-AP
Zoro #
G816495714
UPC #
850077747120
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
16 in
Overall Height
20 in
Overall Depth
8 in
Float Switch Length
20 ft

Details

Control Box Type
Deluxe CSCR
Phase
Single
Number of Pumps Controlled
2
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Item
Control Panel
Rated Voltage
120/208/240V AC
Number of Switches Included
3
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Product Type
Control Panel
Enclosure Material
Polycarbonate
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Switch Actuation
Vertical Float
Location
Indoor/Outdoor
Series
Sump Alarm Control Panel Line
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Current
6 to 10 A
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
2 hp

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.