Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-10-WF-CN-3F-3SB-AP

  • Zoro # G416495619


product price: $3,080.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
2
Overall Width
14 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-10-WF-CN-3F-3SB-AP
Zoro #
G416495619
UPC #
850077747236
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
14 in
Overall Height
16 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Item
Control Panel
Phase
Single
Number of Pumps Controlled
2
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Includes Reversing
Non-Reversing
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Messaging
Email, Phone Call, Text
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Vertical Float
Number of Switches Included
3
Series
Sump Alarm Control Panel Line
Dosing Schedule
Demand Dose
Enclosure Material
Polycarbonate
For Maximum Horsepower
2 hp
NEMA Enclosure Rating
4X
Connectivity
Wi-Fi
Rated Voltage
120/208/240V AC
Location
Indoor/Outdoor
Includes Data Logging
No Data Logging Included
Alert Output
Audio, Visual
Product Type
Control Panel
Current
6 to 10 A
Locking Style
Padlockable
Alerts Indicated
High Water, Power Outage, Seal Failure

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.