Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-10-WF-CY-3F-3SB-AP

  • Zoro # G916495706


product price: $3,257.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Height
20 in
Manufacturers Warranty Length
5 yr
Phase
Single
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-10-WF-CY-3F-3SB-AP
Zoro #
G916495706
UPC #
850077747267
Country of Origin
United States

Dimensions

Overall Height
20 in
Manufacturers Warranty Length
5 yr
Overall Width
16 in
Float Switch Length
20 ft
Overall Depth
8 in

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Phase
Single
Item
Control Panel
Control Box Type
Deluxe CSCR
Number of Pumps Controlled
2
Locking Style
Padlockable
Alert Messaging
Email, Phone Call, Text
Enclosure Material
Polycarbonate
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Alert Output
Audio, Visual
Current
6 to 10 A
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water, Power Outage, Seal Failure
Connectivity
Wi-Fi
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Series
Sump Alarm Control Panel Line
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Vertical Float
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Rated Voltage
120/208/240V AC
For Maximum Horsepower
2 hp
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.