Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-15-CW-CN-3F-3SB-AP

  • Zoro # G916495690


product price: $3,187.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Overall Height
16 in
Number of Pumps Controlled
2
Phase
Single
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-15-CW-CN-3F-3SB-AP
Zoro #
G916495690
UPC #
850077747380
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Height
16 in
Manufacturers Warranty Length
5 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Item
Control Panel
Number of Pumps Controlled
2
Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Locking Style
Padlockable
Rated Voltage
120/208/240V AC
Switch Actuation
Vertical Float
Number of Switches Included
3
Location
Indoor/Outdoor
NEMA Enclosure Rating
4X
Dosing Schedule
Demand Dose
Product Type
Control Panel
Alert Output
Audio, Visual
Includes Status Indicator Lights
Status Indicator Lights Included
Series
Sump Alarm Control Panel Line
Enclosure Material
Polycarbonate
For Maximum Horsepower
2 hp
Alert Messaging
Email, Mobile App, Text
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Cellular, Wi-Fi
Current
10 to 15 A
Includes HOA Switch
HOA Switch Included
Alerts Indicated
High Water, Power Outage, Seal Failure
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Includes Reversing
Non-Reversing

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.