Zoro Homepage

Control Panel, Single Phase

  • Mfr # BS-4X-BO-1-06-NW-CN-1F-1SB-AP

  • Zoro # G616495716


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Phase
Single
Overall Width
6 in
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-BO-1-06-NW-CN-1F-1SB-AP
Zoro #
G616495716
UPC #
850077747007
Country of Origin
United States

Dimensions

Overall Width
6 in
Manufacturers Warranty Length
5 yr
Overall Height
8 in
Float Switch Length
20 ft
Overall Depth
4 in

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.