Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-BO-1-06-WF-CN-1F-1SB-AP

  • Zoro # G616495747


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Manufacturers Warranty Length
5 yr
Phase
Single
Overall Width
10 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-BO-1-06-WF-CN-1F-1SB-AP
Zoro #
G616495747
UPC #
850077747144
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
10 in
Overall Height
10 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Phase
Single
Number of Pumps Controlled
1
Item
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Locking Style
Padlockable
For Maximum Horsepower
2 hp
NEMA Enclosure Rating
4X
Number of Switches Included
1
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Switch Actuation
Vertical Float
Rated Voltage
120V
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Current
0 to 6 A
Enclosure Material
Polycarbonate
Alert Messaging
Email, Phone Call, Text
Series
Sump Alarm Control Panel Line
Dosing Schedule
Demand Dose
Includes HOA Switch
No HOA Switch Included
Connectivity
Wi-Fi
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.