Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-06-CW-CN-3F-3SB-AP

  • Zoro # G616495662


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Manufacturers Warranty Length
5 yr
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Height
14 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-06-CW-CN-3F-3SB-AP
Zoro #
G616495662
UPC #
850077747304
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
14 in
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Item
Control Panel
Number of Pumps Controlled
1
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Phase
Single
Dosing Schedule
Demand Dose
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Indoor/Outdoor
Connectivity
Cellular, Wi-Fi
For Maximum Horsepower
2 hp
Alert Output
Audio, Visual
Product Type
Control Panel
Current
0 to 6 A
Rated Voltage
120/208/240V AC
Enclosure Material
Polycarbonate
NEMA Enclosure Rating
4X
Includes HOA Switch
HOA Switch Included
Series
Sump Alarm Control Panel Line
Locking Style
Padlockable
Alerts Indicated
High Water, Power Outage, Seal Failure
Number of Switches Included
3
Alert Messaging
Email, Mobile App, Text
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Includes Reversing
Non-Reversing
Includes Data Logging
No Data Logging Included
Switch Actuation
Vertical Float

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.