Zoro Homepage

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-06-CW-CY-3F-3SB-AP

  • Zoro # G916495645


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Width
12 in
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Height
14 in
Control Box Type
Deluxe CSCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-06-CW-CY-3F-3SB-AP
Zoro #
G916495645
UPC #
850077747335
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
5 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Control Box Type
Deluxe CSCR
Number of Pumps Controlled
1
Item
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
2 hp
Includes HOA Switch
HOA Switch Included
Connectivity
Cellular, Wi-Fi
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water, Power Outage, Seal Failure
Alert Messaging
Email, Mobile App, Text
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Location
Indoor/Outdoor
Alert Output
Audio, Visual
Series
Sump Alarm Control Panel Line
Includes Reversing
Non-Reversing
Current
0 to 6 A
Enclosure Material
Polycarbonate
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Switch Actuation
Vertical Float

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.