Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-15-WF-CY-3F-3SB-AP

  • Zoro # G416495701


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Height
14 in
Manufacturers Warranty Length
5 yr
Control Box Type
Deluxe CSCR
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-15-WF-CY-3F-3SB-AP
Zoro #
G416495701
UPC #
850077747212
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Item
Control Panel
Phase
Single
Control Box Type
Deluxe CSCR
Number of Pumps Controlled
1
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Current
10 to 15 A
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Alert Messaging
Email, Phone Call, Text
Rated Voltage
120/208/240V AC
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
Enclosure Material
Polycarbonate
Dosing Schedule
Demand Dose
Switch Actuation
Vertical Float
Includes Reversing
Non-Reversing
Location
Indoor/Outdoor
Alerts Indicated
High Water, Power Outage, Seal Failure
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
2 hp
Connectivity
Wi-Fi
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Series
Sump Alarm Control Panel Line
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.