Zoro Homepage

Float Switch, 51 A

  • Mfr # SA-1359-2

  • Zoro # G516495571


product price: $23.15
/ea

Key Features

Series
WaterBoss
Standards
CE, IEC
Includes
2-Conductor Wire Leads
Manufacturers Warranty Length
5 yr
Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1359-2
Zoro #
G516495571
UPC #
850077747526
Country of Origin
Argentina

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
6 ft
Tether Length - Maximum
14 in
Tether Length - Minimum
4 in

Details

Series
WaterBoss
Standards
CE, IEC
Item
Float Switch
Includes
2-Conductor Wire Leads
Float Material
Polypropylene
Contact Form
Normally Open
Switch Type
Tether Float
NEC Cord Designation
SJEW
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Number of Floats
1
Switch Duty
Control Duty, Pump Duty
Running Current - Maximum
13 A
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
20 mA @ 3.3V DC
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
12/24V DC, 125/250V AC
Compatible Pump Type
Sump Pump
Starting Current - Maximum
51 A
Counterweight Type
External
Electric Load Current - Maximum
12 A @ 120 V AC, 12 A @ 12V DC, 12 A @ 220V AC
Actuation Method
Mechanically-Activated

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.