Zoro Homepage

Float Switch, 51 A

  • Mfr # SA-1368-33

  • Zoro # G916495607


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, IEC
Series
SludgeBoss
Contact Form
Normally Open
Includes
2-Conductor Wire Leads
Float Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1368-33
Zoro #
G916495607
UPC #
850077747601
Country of Origin
Argentina

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
100 ft

Details

Standards
CE, IEC
Series
SludgeBoss
Contact Form
Normally Open
Includes
2-Conductor Wire Leads
Float Material
Polypropylene
Item
Float Switch
Switch Type
Sensor
Compatible Pump Type
Sump Pump
Number of Floats
1
Electric Load Current - Maximum
12 A @ 120 V AC, 12 A @ 12V DC, 12 A @ 220V AC
Off Point
45 Degrees Below Horizontal
NEC Cord Designation
SJEW
Actuation Method
Mechanically-Activated
Starting Current - Maximum
51 A
Electric Load Current - Minimum
20 mA @ 3.3V DC
Electrical Connection
2-Conductor Wire Leads
Running Current - Maximum
13 A
Liquid Temperature - Maximum
140 Degrees F
Switch Duty
Control Duty, Pump Duty
Rated Voltage
12/24V DC, 125/250V AC
On Point
45 Degrees Above Horizontal
Counterweight Type
Internal

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.