Zoro Homepage

Float Switch, 51 A

  • Mfr # SA-1368-5

  • Zoro # G516495588


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Contact Form
Normally Open
Standards
CE, IEC
Switch Type
Sensor
Includes
2-Conductor Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1368-5
Zoro #
G516495588
UPC #
850077747571
Country of Origin
Argentina

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
16 ft

Details

Item
Float Switch
Contact Form
Normally Open
Standards
CE, IEC
Switch Type
Sensor
Includes
2-Conductor Wire Leads
Series
SludgeBoss
Float Material
Polypropylene
Starting Current - Maximum
51 A
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
12 A @ 120 V AC, 12 A @ 12V DC, 12 A @ 220V AC
Rated Voltage
12/24V DC, 125/250V AC
On Point
45 Degrees Above Horizontal
NEC Cord Designation
SJEW
Electrical Connection
2-Conductor Wire Leads
Number of Floats
1
Counterweight Type
Internal
Liquid Temperature - Maximum
140 Degrees F
Running Current - Maximum
13 A
Off Point
45 Degrees Below Horizontal
Switch Duty
Control Duty, Pump Duty
Compatible Pump Type
Sump Pump
Electric Load Current - Minimum
20 mA @ 3.3V DC

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.