Float Switch Cable, Polypropylene
- Mfr # SA-CW-1
- Zoro # G8616874
product price:Â
$
16.15
/ea
Key Features
For Use With
All Float Switches
Material
Polypropylene
Application
Float switch cable weight
Container Size
6 oz
Includes
Cable Tie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-CW-1
- Zoro #
- G8616874
- UPC #
- 857824008800
- Country of Origin
- Argentina
- For Use With
- All Float Switches
- Material
- Polypropylene
- Application
- Float switch cable weight
- Includes
- Cable Tie
- Type
- Cable Weight
- Item Weight
- 0.25 Poumds
- Body Material
- Polypropylene
- Compatible Series
- Universal
- For Number of Floats
- 1
- Weight
- 0.41 lb
- Item
- Float Switch Cable
- Product Type
- Cable Weight
- Compatible with Series
- Universal
Dimensions
- Container Size
- 6 oz
Description
Float Switch Cable, Body Material Polypropylene, Includes Cable Tie, Product Type Cable Weight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.