High Water Alarm, 120V AC

  • Mfr # SA-SEPTI-ALM-120V-WIFI+CELL-IP20

  • Zoro # G316495610


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Includes
Din Rail Mount, IP20 Antennas
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
Current
120 mA
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-SEPTI-ALM-120V-WIFI+CELL-IP20
Zoro #
G316495610
UPC #
850077747427
Country of Origin
United States

Dimensions

Overall Length
0.3 in
Overall Width
0.2 in
Overall Height
0.5 in

Details

Includes
Din Rail Mount, IP20 Antennas
Item
High Water Alarm
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
Current
120 mA
IP Rating
IP20
Reset Type
Automatic
Nameplate Voltage
120V AC
Connectivity
Cellular, Wi-Fi
Alert Messaging
Email, Mobile App, Text
Number of Alarm Inputs
2
Includes Battery Backup
Battery Backup Included
Detection Type
High Level
Environment
Indoor/Outdoor

Description

High Water Alarm, Current 120 mA, Sound Level - Maximum Not Applicable, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Din Rail Mount, IP20 Antennas, For Vessel Type Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Cellular, Wi-Fi, Detection Type High Level, Overall Height 0.5 in, Overall Length 0.3 in, Overall Width 0.2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.