Zoro Homepage

High Water Alarm, 250 mA, IP20

  • Mfr # LS-SEPTI-ALM

  • Zoro # G716456822


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
120V AC
Detection Type
High Level
Includes
DIN Rail Mounting Brackets, Sim Card, Terminal Blocks
IP Rating
IP20
Alert Output
Audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-SEPTI-ALM
Zoro #
G716456822
UPC #
850077747427
Country of Origin
United States

Dimensions

Overall Width
1.5 in
Overall Height
7.2 in
Overall Length
2.8 in

Details

Nameplate Voltage
120V AC
Detection Type
High Level
Includes
DIN Rail Mounting Brackets, Sim Card, Terminal Blocks
IP Rating
IP20
Alert Output
Audio
Connectivity
Cellular, Wi-Fi
Includes Battery Backup
No Battery Backup Included
Item
High Water Alarm
Environment
Indoor/Outdoor
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins
Number of Alarm Inputs
2
Switch Type Included
No Switch Included
Reset Type
Manual
Current
250 mA
Alert Messaging
Email, Mobile App, Text
NEMA Enclosure Rating
Not Rated

Description

High Water Alarm, Current 250 mA, Sound Level - Maximum Not Applicable, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Manual, Sensor Cord Length Not Applicable, Includes DIN Rail Mounting Brackets, Sim Card, Terminal Blocks, For Vessel Type Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Environment Indoor/Outdoor, Connectivity Cellular, Wi-Fi, Detection Type High Level, Overall Height 7.2 in, Overall Length 2.8 in, Overall Width 1.5 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.