Shop SUMP ALARM

HighWaterAlarm, Audio, Visual, 12VDC, 10ft

  • Mfr # SA-12VDC-1L-10
  • Zoro # G8616533

product price:Ā 
$
139.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Temperature Range
65 to 140 Degrees Fahrenheit
Connection
None -Wire Leads
Item Weight
2.35 pounds
Style
10 Ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SA-12VDC-1L-10
Zoro #
G8616533
UPC #
857824008619
Country of Origin
United States
Voltage
12V
Temperature Range
65 to 140 Degrees Fahrenheit
Connection
None -Wire Leads
Item Weight
2.35 pounds
Style
10 Ft
Decibels
90dB
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Indication
High Level Visually and Audibly
WiFi Enabled
No
NEMA Enclosure Rating
4X
Sound Level - Maximum
90 dB
Current
100 mA
Reset Type
Automatic, Manual
Detection Type
High Level
Number of Alarm Inputs
1
IP Rating
IP65
For Media Type
Potable Water
Alert Output
Audio, Visual
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
Switch Type Included
Tether Float
Includes Battery Backup
No Battery Backup Included
Nameplate Voltage
12V DC
Includes
Cable Weight, Wall Anchors, Zip Ties
Item
High Water Alarm
Environment
Indoor/Outdoor
Features
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Retrofit Solar or 12V DC Battery Systema with A High Water Alarm, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)

Dimensions

Sensor Cord Length
10 ft
Fits Chest Size
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Retrofit Solar or 12V DC Battery Systema with A High Water Alarm, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)
Power Cord Length
10 ft
Overall Length
3 in
Overall Height
4.5 in
Overall Width
3.5 in
Length
3 in

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 12V DC, Power Cord Length 10 ft, Reset Type Automatic, Manual, Sensor Cord Length 10 ft, Includes Cable Weight, Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.