Shop SUMP ALARM

Indoor/Outdoor, Sewage/Septic High Water Alarm, 120 V, Includes Sludge Boss Float, 20 Foot Float Length,

  • Mfr # SA-120V-1L-20SB
  • Zoro # G8616743

product price:Ā 
$
233.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Cable Weight, Wall Anchors, Zip Ties
Reset
Manual/Automatic
Overall Width
3.5 in
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-1L-20SB
Zoro #
G8616743
UPC #
712038376520
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Height
4.5 in
Overall Length
3 in
Sensor Cord Length
20 ft
Power Cord Length
6 ft
Float Length
20 ft
Wire Rope Length
3 in
Length
3 in

Details

Item
High Water Alarm
Voltage
120V AC
Includes
Cable Weight, Wall Anchors, Zip Ties
Reset
Manual/Automatic
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Features
90 db Horn, Applications: Sewage, Viscous Fluids, Heavy Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, SludgeBoss Float Switch for Suspended Solids, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)
Item Weight
4.0 Pounds
Connection
NEMA 5-15
Style
20 Ft
Decibels
90dB
Temperature Range
44 to 140 Degrees Fahrenheit
WiFi Enabled
No
Indication
High Level Visually and Audibly
Product Type
High Water Alarm
Enclosure Rating
NEMA 4X
Reset Type
Automatic, Manual
Detection Type
High Level
Environment
Indoor/Outdoor
Alarm Type
Audio, Visual
Sound Level - Maximum
90 dB
Nameplate Voltage
120V AC
Watts
0.6 mW
Current
100 mA
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
Battery Backup
No
Alarm
Audio/Visual
Switch Type Included
Tether Float
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Number of Alarm Inputs
1
Includes Battery Backup
No Battery Backup Included
IP Rating
IP65
For Media Type
Sewage

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Manual, Sensor Cord Length 20 ft, Includes Cable Weight, Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.