Shop SUMP ALARM

HighWaterAlarm, Audio, Visual, 120VAC, 6ft

  • Mfr # SA-120V-1L-100SB
  • Zoro # G8616445

product price:Ā 
$
490.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Connection
NEMA 5-15
Decibels
90dB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SA-120V-1L-100SB
Zoro #
G8616445
UPC #
712038376544
Country of Origin
United States
Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Connection
NEMA 5-15
Decibels
90dB
Temperature Range
35 to 140 Degrees Fahrenheit
Style
100 Ft
Item Weight
8.5 Pounds
Indication
High Level Visually and Audibly
WiFi Enabled
No
For Media Type
Sewage
Number of Alarm Inputs
1
IP Rating
IP65
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Includes
Wall Anchors, Zip Ties
Switch Type Included
Tether Float
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
Sound Level - Maximum
90 dB
Current
100 mA
Reset Type
Automatic, Manual
Detection Type
High Level
Includes Battery Backup
No Battery Backup Included
Environment
Indoor/Outdoor
Nameplate Voltage
120V AC
Item
High Water Alarm

Dimensions

Float Length
100 ft
Overall Width
3.5 in
Sensor Cord Length
100 ft
Overall Height
4.5 in
Length
3 in
Power Cord Length
6 ft
Overall Length
3 in

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Manual, Sensor Cord Length 100 ft, Includes Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in, Overall Width 3.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.