
Indoor/Outdoor, Sewage/Septic High/Low Water ALM W/ Power IND LED, Includes SludgeBoss Float, 16 Ft. Length
Mfr # SA-120V-1L-16SB-WiFi
Zoro # G8616579
product price:Ā $287.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Temperature Range
43 to 140 Degrees Fahrenheit
Connection
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SA-120V-1L-16SB-WiFi
Zoro #
G8616579
UPC #
712038376384
Country of Origin
United States
Dimensions
Float Length
16 ft
Details
Voltage
120V
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Temperature Range
43 to 140 Degrees Fahrenheit
Connection
NEMA 5-15
Item Weight
3.7 Pounds
Decibels
90dB
Style
16 Ft
Indication
High/Low Level Visually and Audibly
WiFi Enabled
Yes
Description
High Water Alarm WiFi, Receive notifications before pump system overflow, Alerts on loss of power or internet, NEMA4X SumpAlarm & trade indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 10 Ft Probes, 5 Year Field Warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.