Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 10 Foot Float
- Mfr # SA-120V-2L-10F-WiFi
- Zoro # G8616831
product price:Ā
$
269.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Decibels
90dB
Item Weight
2.8 Pounds
Connection
NEMA 5-15
Style
10 Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-120V-2L-10F-WiFi
- Zoro #
- G8616831
- UPC #
- 712038278336
- Country of Origin
- United States
- Voltage
- 120V
- Decibels
- 90dB
- Item Weight
- 2.8 Pounds
- Connection
- NEMA 5-15
- Style
- 10 Ft
- Temperature Range
- 55 to 140 Degrees Fahrenheit
- Material
- ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Application
- Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
- WiFi Enabled
- Yes
- Indication
- High/Low Level Visually and Audibly
Dimensions
- Float Length
- 10 ft
Description
High Water Alarm WiFi with Power Light,Receive notifications before pump system overflow, Alerts on loss of power or internet, The NEMA4X SumpAlarm &t rade indicates pump failure visually and audibly (90dB horn, RED LED), 1" white LED power light illuminates when power is onApplication water, low density oils, light sewage water,Unit is wired for high level alarm, but can be reversed for low level alarm, 10 Ft, Float, 5 Year Field Warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.