Indoor/Outdoor, Sump Pump High Water Alarm, 120V, 33 Foot Float,

  • Mfr # SA-120V-1L-33

  • Zoro # G8616612


product price:Ā  $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Includes
Cable Weight, Wall Anchors, Zip Ties
Reset
Manual/Automatic
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Connection
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA-120V-1L-33
Zoro #
G8616612
UPC #
661799382083
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Height
4.5 in
Overall Length
3 in
Sensor Cord Length
33 ft
Power Cord Length
6 ft
Float Length
33 ft

Details

Item
High Water Alarm
Voltage
120V
Includes
Cable Weight, Wall Anchors, Zip Ties
Reset
Manual/Automatic
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Connection
NEMA 5-15
Temperature Range
47 to 140 Degrees Fahrenheit
Decibels
90dB
Style
33 Ft
Item Weight
3.5 Pounds
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Features
90 db Horn, Applications: Water, Low Density Oils, Light Suspended Solids, In/Outdoor Rated, IP65 Outdoor Rated, Suited for Industrial and Commercial Use, Temperature Rating of -40 Degrees to 140 Degrees F, Wired as High Level Alarm (Field Convertible to Low Level Alarm)
Indication
High Level Visually and Audibly
WiFi Enabled
No
Current
100 mA
Alarm
Audio/Visual
For Vessel Type
Lift Pump Chambers, Sump Pump Basins, Water Tanks
Environment
Indoor/Outdoor
Reset Type
Automatic, Manual
Alarm Type
Audio, Visual
Detection Type
High Level
Watts
0.6 mW
Nameplate Voltage
120V AC
Product Type
High Water Alarm
Sound Level - Maximum
90 dB
Enclosure Rating
NEMA 4X
Battery Backup
No
NEMA Enclosure Rating
4X
Number of Alarm Inputs
1
Switch Type Included
Tether Float
IP Rating
IP65
Alert Output
Audio, Visual
Includes Battery Backup
No Battery Backup Included
For Media Type
Potable Water

Description

High Water Alarm, Alarm Type Audio, Visual, Enclosure Rating NEMA 4X, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Manual, Sensor Cord Length 33 ft, Includes Cable Weight, Wall Anchors, Zip Ties, For Vessel Type Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Not Applicable, Detection Type High Level, Battery Backup No, Overall Height 4.5 in, Overall Length 3 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.