Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 100 Foot Float

  • Mfr # SA-120V-2L-100

  • Zoro # G8616700


product price:Ā  $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Decibels
90dB
Connection
NEMA 5-15
Temperature Range
51 to 140 Degrees Fahrenheit
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-120V-2L-100
Zoro #
G8616700
UPC #
784672970587
Country of Origin
United States

Dimensions

Float Length
100 ft

Details

Voltage
120V
Decibels
90dB
Connection
NEMA 5-15
Temperature Range
51 to 140 Degrees Fahrenheit
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Style
100 Ft
Item Weight
8.0 Pounds
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Indication
High Level Visually and Audibly
WiFi Enabled
No

Description

High Water Alarm with Indicator Light, indicates pump failure visually and audibly (90dB horn, RED LED), The 1" white LED power light illuminates when power is on, Application water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 100Ft.Float, 5 Year Field Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.