
Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps
Mfr # SA-2359-3
Zoro # G8616892
product price: $26.89
/eaKey Features
Connection Type
Wire Leads
Application
Light to Medium Amounts of Suspended Solids Such as Grey Water
Temp. Range
32 to 140 Degrees Fahrenheit
Standards
· CE and IEC Approvals
Material of Construction
Rugged Polypropylene with PVC Jacketed Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-2359-3
Zoro #
G8616892
UPC #
661799381901
Country of Origin
Argentina
Dimensions
Float Length
10 ft
Details
Connection Type
Wire Leads
Application
Light to Medium Amounts of Suspended Solids Such as Grey Water
Temp. Range
32 to 140 Degrees Fahrenheit
Standards
· CE and IEC Approvals
Material of Construction
Rugged Polypropylene with PVC Jacketed Cable
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Connection
None -Wire Leads
Power Type
AC/DC
Style
10 Ft
Item Weight
1.6 pounds
Description
Float Switch w / 10 ft. Cable, This dual purpose 3 wire float switch can be used for both emptying or filling operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, 12 VDC motor loads up to 13.3 Amps, Mercury Free, Suitable for use in light septic, sump, and potable water applications, Honeywell Micro switch, rated for 100,000,000 cycles, 5 Year Warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.