DiaphragmPump, 1/4inNPT, PTFE, 14.5gpm

  • Mfr # PD05P-ARS-PTL-B
  • Zoro # G2832620
product price: 
$
1,288.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Valve Type
Ball
Mounting Hardware Material
Stainless Steel
Overall Width
6.7 in
Pump Operation Type
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD05P-ARS-PTL-B
Zoro #
G2832620
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Valve Type
Ball
Mounting Hardware Material
Stainless Steel
Pump Operation Type
Air
Series
Compact
Diaphragm Material
PTFE
Check Seat Material
Polypropylene
Standards
ATEX Certified
Manifold Connection
Multiport
Flow Rate (Maximum)
14.5 gpm
For Use With Potable Systems
Yes
Valve Material
PTFE
Non-Wetted Housing Material
Polypropylene
Air Intake Connection Type
NPT
Pump Assembly Type
Bolt
Priming
Self-Priming
Flow Rate @ 100 psi
14.4 gpm
Operating Pressure (Maximum)
100 psi
Media Discharge Connection Type
NPT
Media Intake Connection Type
NPT
Feet of Head (Maximum)
15 ft
Series Family
PD05P
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Not Reinforced
Material Conductivity
Non-Conductive
Media Intake Location
Bottom
Center Section Material
Polypropylene
Manifold Port Connection Type
Multiport

Dimensions

Overall Length
10 in
Overall Width
6.7 in
Overall Height
10.9 in
Solid Diameter (Maximum)
0.09 in
Media Discharge Connection Size
1/2 in
Air Intake Connection Size
1/4 in
Media Intake Connection Size
1/2 in
Wire Rope Length
10 in
Length
10 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 14.5 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews